Beli presure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nihon Seiki Pressure Switch
    Mulai

    Rp1.399.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Connection Port Diameter: G3/8
    • Working Pressure: 0 to 0.8MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Air
    • Fluid Temperature: 5 to 60degree C
  2. Nihon Seiki Pressure Switch
    Mulai

    Rp1.799.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Color After Discoloration: Black
    • Discoloration Temperature: 130° C
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  3. Daiko Full Face Flange Gasket Non-Asbestos 3T 10K
    Mulai

    Rp29.900

    Daiko Full Face Flange Gasket Non-Asbestos 3T 10K
    atribut:
    • Thickness (mm): 3
    • Suitable fluid: General piping such as water and oil
    • Maximum Operating Temperature (°C): 150
    • Nominal Pressure: 10K
    • Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
  4. TRUSCO Pressure Switch
    Mulai

    Rp1.199.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  5. monotaro Pointed Tap (Tap Ulir)
    50%
    Mulai

    Rp27.900

    monotaro Pointed Tap (Tap Ulir)
    Deskripsi:
    Ideal for female thread processing of street holes.
    atribut:
    • Grade: JIS2 Equivalent
  6. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  7. SMC General-Purpose Pressure Switch ISG Series
    Mulai

    Rp1.799.900

    SMC General-Purpose Pressure Switch ISG Series
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
    • Display unit: Mpa
    • Set Pressure Unit: (-) Mpa
  8. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp5.199.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  9. FURNAS HVAC & Refrigeration Parts
    Mulai

    Rp5.199.900

    FURNAS HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 39121520
    • Fits Brand: Furnas
    • Includes: Relay
    • Manufacturer Part Number: 3RB3026-1QB0
  10. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.799.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  11. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    33%
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  12. SKC Hand Tap (Mata Tap)
    74%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  13. ASHCROFT Pressure Switch
    Mulai

    Rp4.899.900

    ASHCROFT Pressure Switch
    Deskripsi:
    This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.
    atribut:
    • Item: Pressure Switch
    • Housing Material: 316 Stainless Steel
    • AC Contact Rating: 5A at 125/250V AC
    • Circuit Type: Not Applicable
    • Compatible With: Air and Liquids
    • Contact Form: SPDT
    • DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
    • IP Rating: 67
    • Off Set Point: Field Adjustable
    • On Set Point: Field Adjustable
    • Operating Temperature Range (°F): -40 to 210
    • Power Required: 10A at 125/250V AC, 6A at 30V DC
    • Standards: CE, CRN, CSA, ROHS, UL
  14. ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure Transmitter
    Mulai

    Rp10.999.900

    ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure Transmitter
    Deskripsi:
    This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Intrinsically Safe Pressure Transmitter
    • Wetted Materials: Transmitters: 316L Stainless Steel
    • Range Units: Transmitter: psi
    • Accuracy: Transmitter: +/-0.25%
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
    • Housing: 304 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • NEMA Rating: 4X
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitter: 12 to 30V DC
    • Process Connection Size (inch): Transmitter: 1/2
    • Process Connection Type: Transmitter: FNPT
    • Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  15. Endress Hauser Ceraphant PTP31B Series Pressure Switch
    Mulai

    Rp18.999.900

    Endress Hauser Ceraphant PTP31B Series Pressure Switch
    Deskripsi:
    Absolute andgauge pressureCeraphant PTP31BPTP31B-AA7M1HGBWWJCost-effective pressure switch with welded metal sensor for measurement in gases, steams or liquids
    atribut:
    • Ambient Temperature (°C): -20 to +70
    • Ambient Temperature (°F): -4 to +158
    • Characteristic: Intelligent pressure switch with piezoresistive sensor, longterm stable and overload resistant
    • Communication: 1x PNP switch 2x PNP switch 1x PNP switch + 4...20mA analogue AC/DC, DC-PNP IO-Link
    • Design Approval: EN 10204-3.1 Final inspection report Cleaned from oil and grease Set min alarm
    • Long Term Stability: 0.2 % of URL/year
    • Maximum Overpressure Limit (bar): 600
    • Maximum Overpressure Limit (psi): 9000
    • Measuring Cell (bar): +0.4 to +400
    • Measuring Cell (psi): +6 to +6000
    • Measuring Principle: Pressure switch
    • Measuring/Application Task: Pressure
    • Process Connection: Threads: G1/4, G1/2, MNPT1/4, MNPT1/2, DIN13, JIS R1/2
    • Process Temperature (°C): -40 to +100
    • Process Temperature Range (°F): -40 to +212
    • Reference Accuracy: 0.5, Platinum: 0.3
    • Specialities: Digital display
    • Supply Voltage (V DC): 10 to 30
Daftar Harga presure switch Terbaru November 2026
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp649.900
SMC 3 Screen High Precision Digital Pressure Switch ISE20 SeriesRp1.599.900
Nihon Seiki Pressure SwitchRp1.399.900
Nihon Seiki Pressure SwitchRp1.799.900
Daiko Full Face Flange Gasket Non-Asbestos 3T 10KRp29.900
TRUSCO Pressure SwitchRp1.199.900
monotaro Pointed Tap (Tap Ulir)Rp27.900
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900
SMC General-Purpose Pressure Switch ISG SeriesRp1.799.900
ASHCROFT Diaphragm Pressure SwitchRp5.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)